Zoro Homepage

Radial Pin Clutch 4" x4" x7"

  • Mfr # A-W358523

  • Zoro # G701714678


product price: $488.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W358523
Zoro #
G701714678
UPC #
-
Country of Origin
Germany

Description

Radial Pin Clutch, : assembly is rated at 7,080 in/lbs. Replaces Walterscheid No. W358523., Clutch Type: K33B, Replaces: Walterscheid Part No: W358523, Series Or Size: 2200 - 1 3/8"- 6 spline QD, Size: 1 3/8" - 6 QD K33B 7080 in.lbs, Web Notes: 2200 Series Walterscheid K33B Radial Pin Clutch. 1-3/8Þ 6 spline quick disconnect assembly. Clutch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.