Zoro Homepage

Radiator 0" x0" x0"

  • Mfr # A-87352188

  • Zoro # G501366664


product price: $1,449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-87352188
Zoro #
G501366664
UPC #
67195868340
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 21.00" Width, Dim B (2): 22.00" High, Dim C (3): 6 Rows of Tubes, Dim D (4): 7 Fins per Inch, Notes: If used as a replacement for tractors with serial number ACM238251 thru ACM256705, must order, Notes: radiator cap 87306788 and bracket 82026485 seperately from the OEM, as not available from A&I., Web Notes: 21" wide. This radiator fits multiple Tractor models., Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has 7 fins per inch and 6 rows of tubes. It is 22" tall and the core size is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.