Zoro Homepage

Radiator 0" x0" x0"

  • Mfr # A-A189470

  • Zoro # G801366975


product price: $2,449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A189470
Zoro #
G801366975
UPC #
67195868094
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 30.50" Wide, Dim B (2): 32.625" High, Dim C (3): 7 Rows of Tubes, Dim D (4): 5 Fins per Inch, Replaces: 1547946C2, A189067, 105943A1, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: A189067, 105943A1, 1547946C3), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 30.5" wide. This radiator fits multiple Case-IH Combine models. (NOTE: replaces 1547946C2,, Web Notes: tested. This radiator has 5 fins per inch and 7 rows of tubes. It is 32.625" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.