Zoro Homepage

Radiator 24" x18" x9"

  • Mfr # A-66361-58712

  • Zoro # G801365855


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Includes
Oil cooler mounting bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-66361-58712
Zoro #
G801365855
UPC #
67195868303
Country of Origin
Ireland

Details

Includes
Oil cooler mounting bracket

Description

Radiator, Core Dimensions: 15.0", 13.75", Includes: Oil cooler mounting bracket, Mounting: 5.750" C to C, Notes: Serpentine Fin Construction, Rows Of Tubes: 3, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: the core size is 15" wide. This radiator fits the Kubota Compact Tractor B9200 (HST models). It, Web Notes: includes an oil cooler mounting bracket. (NOTE: replaces 6636158712), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has a serpentine fin construction and 3 rows of tubes. It is 13.75" tall and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.