Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator 25.5" x23.2" x7.2"

  • Mfr # A-17367-72060

  • Zoro # G201365677


product price: $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-17367-72060
Zoro #
G201365677
UPC #
67195868224
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 15.250" Wide, Dim B (2): 14.750" High, Dim C (3): 2 Rows of Tubes, Dim D (4): Serpentine Fin Const., Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: the core size is 15.25" wide. This radiator fits the Kubota Compact Tractor L2650 or L2950., Web Notes: (NOTE: replaces 1736772060), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has a serpentine fin construction and 2 rows of tubes. It is 14.75" tall and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.