Zoro Homepage

Radiator 27" x6" x23"

  • Mfr # A-3C001-17100

  • Zoro # G701365696


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Width
20.000"
Height
23.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3C001-17100
Zoro #
G701365696
UPC #
-
Country of Origin
India

Dimensions

Width
20.000"
Height
23.500"

Description

Radiator, Core Dimensions: 17.717"H X 19.291"W X 2.205"T, Height: 23.500", Hose Size: Inlet & Outlet: 34MM, Notes: Filler Neck Height: 1.000", Width: 20.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.