Radiator (3 7/16" Neck) w/cooler 32.75" x23" x10.75"

  • Mfr # A-579337M92

  • Zoro # G301365928


product price:  $469.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-579337M92
Zoro #
G301365928
UPC #
67195868284
Country of Origin
Ireland

Description

Radiator (3 7/16" Neck) w/cooler, Dim A (1): Core Size: 18.125" Wide, Dim B (2): 18.125" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 8 Fins per Inch, Notes 2: uses 5/16"-18 Mounting Bolts, Notes: w/ Oil Cooler, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: the core size is 18.125" wide, and the neck is 3.4375". This radiator fits the Massey Ferguson, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator with oil cooler has 8 fins per inch and 3 rows of tubes. It is 18.125" tall,, Web Notes: Tractor 275 (SN 9a298605>).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.