Zoro Homepage

Radiator 31.5" x16.25" x8.5"

  • Mfr # A-AR65715

  • Zoro # G601367110


product price: $419.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR65715
Zoro #
G601367110
UPC #
67195868064
Country of Origin
Unknown

Description

Radiator, Dim A (1): Core Size: 13.625" Wide, Dim B (2): 20.0" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 8 Fins per Inch, Heading: *** RH Side Plate Is 3.500" And May Need Modifying If Your Original Is 3.250" To Avoid Contact With, Heading: Fan., Notes: For Applications With A Bolt On Oil Cooler, Replaces: AT28810, AT20847, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: oil cooler. It is 20" tall and the core size is 13.625" wide. This radiator fits multiple John, Web Notes: Deere models. (NOTE: replaces AT20847 or AT28810), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. The radiator has 8 fins per inch and 4 rows of tubes and is for applications with a bolt on

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.