Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator 33" x22" x10"

  • Mfr # A-370413R92

  • Zoro # G001365839


product price: $659.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-370413R92
Zoro #
G001365839
UPC #
67195868265
Country of Origin
Unknown

Description

Radiator, Dim A (1): Core Size: 19.125" Wide, Dim B (2): 22.437" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 7 Fins per Inch, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 19.125" wide. This radiator fits the Case-IH Tractor 460 (Farmall with gas engine)., Web Notes: tested. This radiator has 7 fins per inch and 3 rows of tubes. It is 22.437" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.