Zoro Homepage

Radiator 33" x23" x10"

  • Mfr # A-AR46016

  • Zoro # G201366681


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR46016
Zoro #
G201366681
UPC #
67195868055
Country of Origin
Unknown

Description

Radiator, Dim A (1): Core Size: 18.125" Wide, Dim B (2): 22.437" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 10 Fins per Inch, Notes 2: includes upper support bracket, Notes: The A & I radiator does not have holes in tank for shut off valves to fit propane models., Replaces: R34457, AR40831, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: AR40831, R34457), Web Notes: models. This radiator fits the John Deere Tractor 3020 (gas or diesel). (NOTE: replaces AR34457,, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 18.125" wide, but does not have holes in the tank for a shut off valve to fit propane, Web Notes: tested. The radiator has 10 fins per inch and 3 rows of tubes. It is 22.437" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.