Zoro Homepage

Radiator 33.5" x22.5" x10"

  • Mfr # A-AL115732

  • Zoro # G501366657


product price: $689.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AL115732
Zoro #
G501366657
UPC #
67195868041
Country of Origin
Unknown

Description

Radiator, Dim A (1): Core Size: 20.50" Wide, Dim B (2): 20.375" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 8 Fins per Inch, Notes: currently available from A&I., Notes: If updating from an early type radiator with a single outlet, lower hose A-L111275, reservoir hose, Notes: L111090, and ground cable AL115857 will be needed. The resevoir hose and ground cable are not, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: is 20.375" wide. This radiator fits multiple John Deere Tractor models. (NOTE: replaces AL116668), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. The radiator has 8 fins per inch and 4 rows of tubes. It is 20.375" tall and the core size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.