Zoro Homepage

Radiator 34" x26" x9.5"

  • Mfr # A-386919A2

  • Zoro # G701365795


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Height
20.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-386919A2
Zoro #
G701365795
UPC #
67195870294
Country of Origin
Ireland

Dimensions

Height
20.1875"

Description

Radiator, Core Dimensions: 19.125" Wide, Fin: 8 fins per inch, Height: 20.1875", Replaces: 386918A2, Rows Of Tubes: 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.