Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator 36" x22.5" x10.5"

  • Mfr # A-84524C93

  • Zoro # G601367035


product price: $439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-84524C93
Zoro #
G601367035
UPC #
67195868326
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 17.50" Wide, Dim B (2): 18.375" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 7 Fins per Inch, Dim E (5): 3/8-16 drain threads, Replaces: 3121412R91, 3121413R91, 3121414R92, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: 17.5" wide. It is for applications with hinged swing out oil coolers. This radiator fits multiple, Web Notes: brackets. OEM radiators do not include brackets. Brackets from original radiator will need to be, Web Notes: Case-IH models and is for diesel engines only. (NOTE: Radiator does not include side mounting, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator has 7 fins per inch, 3 rows of tubes, is 18.375" tall, and the core size is, Web Notes: used.)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.