Zoro Homepage

Radiator 36" x23" x11"

  • Mfr # A-AR61883

  • Zoro # G401366801


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR61883
Zoro #
G401366801
UPC #
67195868068
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 19.50" Wide, Dim B (2): 25.50" High, Dim C (3): 4 Rows Of Tubes, Dim D (4): 48 Tubes Per Row, Notes: 15% More Efficient Than Original., Replaces: AR61882, AR62663, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, is 100% leak, Web Notes: per row. It is 25.5" tall and the core size is 19.5" wide. This radiator fits the John Deere, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested, and is 15% more efficient than the original. The radiator has 4 rows of tubes with 48 tubes, Web Notes: Tractor 4230 with Air Conditioning. (NOTE: replaces AR61882 or AR62663)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.