Zoro Homepage

Radiator 42" x29" x11"

  • Mfr # A-71611C1

  • Zoro # G401365736


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Includes
Includes more tubes than 121725C1 for 25% greater cooling capacity
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-71611C1
Zoro #
G401365736
UPC #
67195868312
Country of Origin
Ireland

Details

Includes
Includes more tubes than 121725C1 for 25% greater cooling capacity

Description

Radiator, Dim A (1): Core Size: 22.500" Wide, Dim B (2): 24.000" High, Dim C (3): 8 Fins per Inch, Dim D (4): 3.500" Core Depth, Hose Size: Upper: 2"; Lower 2.5", Includes: Includes more tubes than 121725C1 for 25% greater cooling capacity, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: radiator fits multiple Case-IH Tractor models., Web Notes: tested. This radiator has 8 fins per inch and is 24" tall and the core size is 22.5" wide. This

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.