Zoro Homepage

Radiator 45" x26" x11.5"

  • Mfr # A-82847503

  • Zoro # G401366795


product price: $1,399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-82847503
Zoro #
G401366795
UPC #
67195868320
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 21.875" Wide, Dim B (2): 24.875" High, Dim C (3): 5 Rows of Tubes, Dim D (4): 10 Fins per Inch, Notes: Can be used w/ or w/o oil cooler, Replaces: 82847503, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: replaces E3NN8005BD15M, E3NN8005CE15M, E3NN8005DE15M), Web Notes: size is 21.875" wide. This radiator fits multiple Ford / New Holland Tractor models. (NOTE:, Web Notes: tested. This radiator has 10 fins per inch and 5 rows of tubes. It is 24.875" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.