Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator 46" x32" x10.75"

  • Mfr # A-AH169363

  • Zoro # G701367034


product price: $1,519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AH169363
Zoro #
G701367034
UPC #
67195868035
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 25.00" Wide, Dim B (2): 33.875" High, Dim C (3): 6 Rows of Tubes, Dim D (4): 4 Fins per Inch, Fin: 5 Per Inch, Replaces: AH144719, Rows Of Tubes: 5, Web Notes: AH144719), Web Notes: . Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100%, Web Notes: coresize is 25" wide. This radiator fits multiple John Deere Combine models. (NOTE: replaces, Web Notes: leak tested. The radiator has 5 fins per inch and 5 rows of tubes. It is 33.875" tall and the, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.