Zoro Homepage

Radiator 48" x31.75" x11"

  • Mfr # A-RE21896

  • Zoro # G501366701


product price: $1,139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RE21896
Zoro #
G501366701
UPC #
67195868155
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 26.0" Wide, Dim B (2): 30.375" High, Dim C (3): 5 Rows of Tubes, Dim D (4): 7 Fins per Inch, Replaces: AR79456, AR90741, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: AR90741), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 26" wide. This radiator fits the John Deere Tractor 4640. (NOTE: replaces AR79456 or, Web Notes: tested. This radiator has 7 fins per inch and 5 rows of tubes. It is 30.375" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.