Zoro Homepage

Radiator 48" x32" x10.25"

  • Mfr # A-86013264

  • Zoro # G401366658


product price: $1,649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-86013264
Zoro #
G401366658
UPC #
67195868325
Country of Origin
Ireland

Description

Radiator, Dim A (1): Core Size: 27.50" Wide, Dim B (2): 26.875" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 10 Fins per Inch, Replaces: 86012174, 9825244, 89825244, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: 86012174, 89825244, 9825244), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: size is 27.5" wide. This radiator fits multiple Ford / New Holland Tractor models. (NOTE: replaces, Web Notes: tested. This radiator has 10 fins per inch and 3 rows of tubes. It is 26.875" tall and the core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.