Zoro Homepage

RADIATOR CAP 3.75" x4" x2"

  • Mfr # A-11C3

  • Zoro # G801366067


product price: $11.99
/ea

Key Features

For Use On
Spout Outside Dia.
2.328" (Less Finger Tabs) /
Inside Diameter
2.215" (1.970" Between Locking Tabs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-11C3
Zoro #
G801366067
UPC #
67195863899
Country of Origin
India

Dimensions

Spout Outside Dia.
2.328" (Less Finger Tabs) /
Inside Diameter
2.215" (1.970" Between Locking Tabs)

Details

For Use On

Description

RADIATOR CAP, Diameter: 2.328" (Less Finger Tabs) /, Inside Diameter: 2.215" (1.970" Between Locking Tabs), Notes 2: 4 Lbs., Replaces: 163361, 790079, 65833, V34175, 90-4292T91, 361705R91, 10-21, 1-7039T91, E85682, 370871R91, 362323R91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.