Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Cap 3.75" x4" x2"

  • Mfr # A-11C5

  • Zoro # G301366130


product price: $8.59
/ea

Key Features

Spout Outside Dia.
2.328" (Less Finger Tabs) /
For Use On
Inside Diameter
2.215" (1.970" Between Locking Tabs)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-11C5
Zoro #
G301366130
UPC #
67195863894
Country of Origin
United States

Dimensions

Spout Outside Dia.
2.328" (Less Finger Tabs) /
Inside Diameter
2.215" (1.970" Between Locking Tabs)

Details

For Use On

Description

Radiator Cap, Diameter: 2.328" (Less Finger Tabs) /, Inside Diameter: 2.215" (1.970" Between Locking Tabs), Notes 2: 7 Lbs., Replaces: 72089869, 72090620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.