Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Core 19" x23" x7"

  • Mfr # A-AA396R

  • Zoro # G001366966


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AA396R
Zoro #
G001366966
UPC #
67195868030
Country of Origin
Ireland

Description

Radiator Core, Dim A (1): A: 18.50" Core Height, Dim B (2): B: 18.3125" Core Width, Dim C (3): C: 5.50" Plate Width, Dim D (4): 3 Rows of Tubes, Dim E (5): 5 Fins per Inch, Web Notes: fit. Each core is made of copper fins and a brass lockseam tube. The radiator core has 5 fins per, Web Notes: inch and 3 rows of tubes. It is 18.5" tall, 18.3125" wide, and has a plate width of 5.5". This, Web Notes: Our new radiator core is designed and built to precise dimensional specifications to ensure an exact, Web Notes: radiator core fits multiple John Deere Tractor models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.