Zoro Homepage

Radiator, Heavy Duty 33" x22.5" x10"

  • Mfr # A-239739A2

  • Zoro # G001365860


product price: $859.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-239739A2
Zoro #
G001365860
UPC #
67195868237
Country of Origin
Ireland

Description

Radiator, Heavy Duty, Dim A (1): Core Size: 20.0625" Wide, Dim B (2): 18.50" High, Dim C (3): 5 Rows of Tubes, Dim D (4): 8 Fins per Inch, Replaces: 239739A1, 234882A1, 223767A1, Web Notes: 100% leak tested. The radiator has 8 fins per inch and 5 rows of tubes. It is 18.5" tall and the, Web Notes: exact fit. Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is, Web Notes: (NOTE: replaces 223767A1, 234882A1, 239739A1), Web Notes: core size is 20.0625" wide. This radiator fits multiple Case-IH Industrial / Construction models., Web Notes: Our new heavy duty radiator is designed and built to precise dimensional specifications to ensure an

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.