Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose, Bottom 11" x2" x2"

  • Mfr # A-3596194M1

  • Zoro # G501365711


product price: $37.15
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
A-3596194M1
Zoro #
G501365711
UPC #
-
Country of Origin
Turkey

Description

Radiator Hose, Bottom, Dim A (1): A - 1.562" ID, Dim B (2): B - 2.250" ID, Dim C (3): C - .470" ID, Web Notes: cab)., Web Notes: New lower radiator hose with an inside diameter of 0.47" on the smallest side, 1.562" on the small, Web Notes: side, and 2.25" on the larger side. This radiator hose fits the Massey Ferguson Tractor 399 (with