Zoro Homepage

Radiator Hose, Bottom 8" x7" x2"

  • Mfr # A-532541M2

  • Zoro # G601365888


product price: $19.19
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
A-532541M2
Zoro #
G601365888
UPC #
-
Country of Origin
Turkey

Description

Radiator Hose, Bottom, Dim A (1): A - 1.750" ID, Dim B (2): B - 2.000" ID, Web Notes: New lower radiator hose with an inside diameter of 1.75" on the smaller side and 2" on the larger, Web Notes: side. This radiator hose fits the Massey Ferguson Tractor 285 (SN <-349239) and 285 (SN 349239->).