Zoro Homepage

Radiator Hose, Lower 16" x7" x4"

  • Mfr # A-R53141

  • Zoro # G701367041


product price: $18.39
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
A-R53141
Zoro #
G701367041
UPC #
-
Country of Origin
Turkey

Description

Radiator Hose, Lower, Dim A (1): A - 1.870" ID, Dim B (2): B - 2.370" ID, Web Notes: side. This radiator hose fits the John Deere Tractor 4040 (without air conditioning) or 4230, Web Notes: (diesel without air conditioning)., Web Notes: New lower radiator hose with an inside diameter of 1.87" on the smaller side and 2.37" on the larger