Zoro Homepage

Radiator Hose, Lower 4" x2" x2"

  • Mfr # A-532681R1

  • Zoro # G601365819


product price: $10.59
/ea

Key Features

Length
4.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-532681R1
Zoro #
G601365819
UPC #
-
Country of Origin
Turkey

Dimensions

Length
4.500"

Description

Radiator Hose, Lower, Dim A (1): A - 2.500" I.D., Dim B (2): B - 2.625" I.D., Length: 4.500", Web Notes: side. This radiator hose fits multiple Case-IH Tractor models., Web Notes: New lower radiator hose with an inside diameter of 2.5" on the smaller side and 2.625" on the larger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.