Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose, Upper 13" x3" x2"

  • Mfr # A-R52426

  • Zoro # G501366961


product price: $10.99
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
A-R52426
Zoro #
G501366961
UPC #
-
Country of Origin
Turkey

Description

Radiator Hose, Upper, Dim A (1): A - 2.000" ID, Dim B (2): B - 2.500" ID, Web Notes: New upper radiator hose with an inside diameter of 2" on the smaller side and 2.5" on the larger, Web Notes: side. This radiator hose fits the John Deere Tractor 4430 (with or without air conditioning).