Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator Hose, Upper 7" x3" x1"

  • Mfr # A-395106A1

  • Zoro # G401365897


product price: $45.59
/ea

Key Features

Inside Diameter
1 3/4""
Length
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-395106A1
Zoro #
G401365897
UPC #
-
Country of Origin
Turkey

Dimensions

Inside Diameter
1 3/4""
Length
21"

Description

Radiator Hose, Upper, Inside Diameter: 1 3/4"", Length: 21", Outside Diameter: 2 1/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.