Radiator; Long Filler Neck 33.5" x19.5" x8.7"

  • Mfr # A-AT10695

  • Zoro # G301366734


product price:  $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AT10695
Zoro #
G301366734
UPC #
67195868074
Country of Origin
Ireland

Description

Radiator; Long Filler Neck, Dim A (1): Core Size: 14.250" Wide, Dim B (2): 17.000" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 7 Fins per Inch, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: 140000>)., Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. The long filler neck radiator has 7 fins per inch and 3 rows of tubes. It is 17" tall and, Web Notes: the core size is 14.25" wide. This radiator fits the John Deere Tractor 420 (SN 140000>) or 430 (SN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.