Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radiator w/ Oil Cooler 10" x40" x27"

  • Mfr # A-D5NN8005P

  • Zoro # G701367102


product price: $989.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D5NN8005P
Zoro #
G701367102
UPC #
67195868107
Country of Origin
Ireland

Description

Radiator w/ Oil Cooler, Dim A (1): Core Size: 21.875" Wide, Dim B (2): 24.875" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 5 Fins per Inch, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: (8-76/78)., Web Notes: and the core size is 21.875" wide. This radiator fits the Ford / New Holland Tractor 8700, Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator with oil cooler has 5 fins per inch and 4 rows of tubes. It is 24.875" tall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.