Radiator w/ Oil Cooler 28.75" x21.5" x10"

  • Mfr # A-D8NN8005KB

  • Zoro # G401366870


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-D8NN8005KB
Zoro #
G401366870
UPC #
67195868111
Country of Origin
Unknown

Description

Radiator w/ Oil Cooler, Dim A (1): Core Size: 18.000" Wide, Dim B (2): 17.750" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 8 Fins per Inch, Replaces: D8NN8005KA, D5NN8005A, Web Notes: an exact fit. Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and, Web Notes: is 100% leak tested. The radiator has 8 fins per inch and 4 rows of tubes. It is 17.75" tall and, Web Notes: Our new radiator with cooler is designed and built to precise dimensional specifications to ensure, Web Notes: replaces D5NN8005A, D8NN8005KA), Web Notes: the core size is 18" wide. This radiator fits multiple Ford / New Holland Tractor models. (NOTE:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.