Radiator w/ Oil Cooler 32.5" x22.75" x10"

  • Mfr # A-E1NN8005EB15M

  • Zoro # G001366843


product price: $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-E1NN8005EB15M
Zoro #
G001366843
UPC #
67195868126
Country of Origin
Unknown

Description

Radiator w/ Oil Cooler, Dim A (1): Core Size: 20.000" Wide, Dim B (2): 19.937" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 10 Fins per Inch, Replaces: E1NN8005EA15M, D6NN8005F, D5NN8005T, D5NN8005B, Web Notes: 19.937" tall and the core size is 20" wide. This radiator fits multiple Ford / New Holland Tractor, Web Notes: D8NN8005LB, E0NN8005EA15M, 83909090, 87767048), Web Notes: ensure an exact fit. Each radiator has a stamped brass tank, undergoes a rigorous quality, Web Notes: inspection, and is 100% leak tested. The radiator has 10 fins per inch and 3 rows of tubes. It is, Web Notes: models. (NOTE: replaces D5NN8005B, D5NN8005G, D5NN8005T, D6NN8005C, D6NN8005F, D8NN8005LA15M,, Web Notes: Our new radiator with oil cooler is designed and built to precise dimensional specifications to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.