Radiator w/ Oil Cooler 44.5" x26" x11.25"

  • Mfr # A-303348091

  • Zoro # G201366698


product price:  $1,739.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-303348091
Zoro #
G201366698
UPC #
67195868243
Country of Origin
Ireland

Description

Radiator w/ Oil Cooler, Dim A (1): Core Size: 21.562" Wide, Dim B (2): 22.125" High, Dim C (3): 4 Rows of Tubes, Dim D (4): 10 Fins per Inch, Dim E (5): 2.750" Filler Neck, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: Oliver / Minneapolis Moline Tractor 2-110 or 2-88. (NOTE: replaces 30V3369641), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tall, the core size is 21.562" wide, and it has a 2.75" filler neck. This radiator fits the White /, Web Notes: tested. This radiator with oil cooler has 10 fins per inch and 4 rows of tubes. It is 22.125"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.