Radiator w/ Oil Cooler, 4.796" Neck 34" x19.5" x8.75"

  • Mfr # A-531981M94

  • Zoro # G401366023


product price:  $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-531981M94
Zoro #
G401366023
UPC #
67195868279
Country of Origin
Unknown

Description

Radiator w/ Oil Cooler, 4.796" Neck, Dim A (1): Core Size: 15.125" Wide, Dim B (2): 18.875" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 8 Fins per Inch, Dim E (5): 5/8" -18 UNF Cooler Threads, Notes: Does Not Include OIl Cooler Adapters To Connect Oil Cooler Lines., Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: the core size is 15.125" wide, and the filler neck is 4.796" long. This radiator fits the Massey, Web Notes: Ferguson Tractor 255 (DSL A4-236 SN <-9A282760) and 265 (DSL SN <-9A282759)., Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator with oil cooler has 8 fins per inch and 3 rows of tubes. It is 18.875" tall,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.