Radiator w/ Oil Cooler (Rear Fittings) 32.75" x23" x10"

  • Mfr # A-D8NN8005BB

  • Zoro # G901289419


product price:  $599.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-D8NN8005BB
Zoro #
G901289419
UPC #
67195868113
Country of Origin
Unknown

Description

Radiator w/ Oil Cooler (Rear Fittings), Dim A (1): Core Size: 17.50" Wide, Dim B (2): 17.75" High, Dim C (3): 3 Rows of Tubes, Dim D (4): 5 Fins per Inch, Replaces: D8NN8005BA, D4NN8005G, 83918860, 87767038, 87765504, Web Notes: Each radiator has a stamped brass tank, undergoes a rigorous quality inspection, and is 100% leak, Web Notes: is 17.75" tall and the core size is 17.5" wide. This radiator fits multiple Ford / New Holland, Web Notes: models. (NOTE: replaces D8NN8005BA, D4NN8005G, 83918860, 87767038, 87765504), Web Notes: Our new radiator is designed and built to precise dimensional specifications to ensure an exact fit., Web Notes: tested. This radiator with oil cooler (rear fittings) has 5 fins per inch and 3 rows of tubes. It

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.