Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Shaft 0" x0" x0"

  • Mfr # A-400-1214

  • Zoro # G401713001


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Length
6
Size
3/4" x 7/8" OD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-400-1214
Zoro #
G401713001
UPC #
-
Country of Origin
United States

Dimensions

Length
6
Size
3/4" x 7/8" OD

Description

Rectangular Shaft, Length: 6, Notes 3: Original Weasler part., Size: 3/4" x 7/8" OD, Web Notes: 3/4" x 7/8" Rectangular Shaft, 6' long.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.