Zoro Homepage

Rectangular Shaft 0" x0" x0"

  • Mfr # A-400-1618

  • Zoro # G401712929


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
6
Series
14
Size
1" x 1 1/8" OD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-400-1618
Zoro #
G401712929
UPC #
-
Country of Origin
United States

Dimensions

Length
6
Size
1" x 1 1/8" OD

Details

Series
14

Description

Rectangular Shaft, Length: 6, Notes 3: Original Weasler part., Notes: Use W/ Weld Yoke Part#'s 12-1340, 18-7327, 20-9126, Series: 14, Size: 1" x 1 1/8" OD, Web Notes: 14 Series 1" x 1-1/8" x 6' Shaft. Used with weld yoke A-12-1341, A-17-7327, and A-20-9126.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.