Zoro Homepage

Rectangular Slip Sleeve (w/ Grease Groove) 5" x2" x2"

  • Mfr # A-500-1400

  • Zoro # G301712876


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-500-1400
Zoro #
G301712876
UPC #
-
Country of Origin
United States

Dimensions

Length
5"

Description

Rectangular Slip Sleeve (w/ Grease Groove), Dim A (1): 1" x 1 1/8" Rect., Fits Tube: 2" / .083 Wall, Length: 5", Notes 3: Original Weasler part., Notes: For 2" X .083" (14GA) Tube, Used W/ Shield Bearings 56-2294 & 56-2295., Web Notes: 5"., Web Notes: bearings A-56-2294 & A-56-2295. Sleeve has a rectangular bore, 1" x 1-1/8". Total sleeve length is, Web Notes: Slip sleeve with grease groove. Sleeve fits 2" x .083" (14ga) tubing. Sleeve is used with shield

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.