Zoro Homepage

Rim, Front Wheel 6" x 14 15.5" x15.5" x7"

  • Mfr # A-98A1466

  • Zoro # G401709936


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-98A1466
Zoro #
G401709936
UPC #
-
Country of Origin
United States

Description

Rim, Front Wheel 6" x 14, Size: 6" x 14", Offset: 1.50" Positive, Pilot Hole: 4.625", Bolt Circle: 6", Lugs: 6, Capacity: 2800 lbs, Notes 2: The offset is determined by the location & distance of the center disc in relation to the centerline, Notes 2: of the rim. Ref. C shown in the drawing is an example of positive offset. See attributes for each, Notes 2: item to identify the offset.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.