Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Front Wheel 8L x 16 17.7" x17.7" x9"

  • Mfr # A-99A163

  • Zoro # G001709893


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-99A163
Zoro #
G001709893
UPC #
-
Country of Origin
United States

Description

Rim, Front Wheel 8L x 16, Size: 8L x 16", Offset: 1.125" Positive, Pilot Hole: 4.625", Bolt Circle: 6", Lugs: 6, Capacity: 3500 lbs, Notes: Capacity based on 20 MPH max speed., Notes 2: The offset is determined by the location & distance of the center disc in relation to the centerline, Notes 2: of the rim. Ref. C shown in the drawing is an example of positive offset. See attributes for each, Notes 2: item to identify the offset.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.