Rim, Power Adjust Wheel 12" x 28", 4 Rail 30" x30" x13.25"

  • Mfr # A-PAR12284

  • Zoro # G301710162


product price:  $589.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-PAR12284
Zoro #
G301710162
UPC #
-
Country of Origin
Turkey

Description

Rim, Power Adjust Wheel 12" x 28", 4 Rail, Web Notes: 1" Rail Height, .625" Rail Width, Notes: For double ramp clamp, holes in rail for stop body screw are parallel to axle, not at angle., Length: 21", Replaces: Allis Chalmers: 226270, 70226270; CIH: 365324R92; White/Oliver/Cockshutt/Minneapolis Moline:, Replaces: 100047AS, 156072A, 10P787; Ford: C5NN1050J; John Deere: AL60764, AM3202T; MF: 1687615M91

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.