Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Rear Wheel 7" X 24" 4 Loop 26" x26" x8.25"

  • Mfr # A-114717C1

  • Zoro # G601709828


product price: $132.03
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
7.000"
For Use With (Systems)
Case-IH - TRACTOR - CUB LO-BOY ; Case-IH - TRACTOR - CUB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-114717C1
Zoro #
G601709828
UPC #
-
Country of Origin
Turkey

Dimensions

Width
7.000"

Details

Color
Silver
For Use With (Systems)
Case-IH - TRACTOR - CUB LO-BOY ; Case-IH - TRACTOR - CUB

Description

Rim, Rear Wheel 7" X 24" 4 Loop, Color: Silver, Diameter: 24.000", Type: 4 Loop, Width: 7.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.