Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rim, Rear Wheel 8" x 24" 4 Loop 26" x26" x9.25"

  • Mfr # A-RW08244

  • Zoro # G001710264


product price: $151.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-RW08244
Zoro #
G001710264
UPC #
-
Country of Origin
Turkey

Description

Rim, Rear Wheel 8" x 24" 4 Loop, C to C Of Lugs Across Rim: 20", Diameter: 24.000", Lugs: 4, Type: 4 Loop, Width: 8.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.