Zoro Homepage

Ring, External Snap; 2/Pack 6" x4" x1"

  • Mfr # A-40M7166

  • Zoro # G901710906


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Width
.079"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-40M7166
Zoro #
G901710906
UPC #
-
Country of Origin
China

Dimensions

Width
.079"

Description

Ring, External Snap; 2/Pack, Heading 1: Package Of 2 / Priced Per Piece, Heading: Snap Ring Has Many Applications, Please Check Dimensions Before Ordering., Shaft Diameter: 1.969" / 1.850" Groove Diameter, Width: .079"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.