Zoro Homepage

Ring, External Snap; 3.5" x3" x0.5"

  • Mfr # A-40M7042

  • Zoro # G501710931


product price: $1.15
/ea
Sold in multiples of 24 for $27.60

Key Features

Width
.035" / Groove Width: .037"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-40M7042
Zoro #
G501710931
UPC #
-
Country of Origin
China

Dimensions

Width
.035" / Groove Width: .037"

Description

Ring, External Snap; 24/Pack, Diameter: Groove Dia: .276", Heading 1: 24/Pack, Priced Individually., Heading: Snap Ring Has Many Applications, Please Check Dimensions Before Ordering., Shaft Diameter: .433", Width: .035" / Groove Width: .037"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.