Round Baler Driveline; 540 RPM, BP Size S4, SFT CV W/ Shear Bolt 64.5" x7.5" x7.5"

  • Mfr # A-87643132

  • Zoro # G801713182


product price:  $1,564.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-87643132
Zoro #
G801713182
UPC #
-
Country of Origin
Italy

Description

Round Baler Driveline; 540 RPM, BP Size S4, SFT CV W/ Shear Bolt, : Balers. , Implement: 1 3/8" -21 Tapered Pin Shear Bolt, Length: 51" Center to Center On U-Joints, Replaces: 89600269, Size: 4 SFT CV free rotation w/shear bolt clutch, Tractor: 1 3/8" - 6 QD Collar, Web Notes: from the original will not interchange. Drive is a 4 SFT CV free rotation with shear bolt clutch., Web Notes: New CV (Constant Velocity) Driveline Assembly. This is a complete driveline replacement, components, Web Notes: spline threaded pin shear bolt. The C-to-C length is 51". Fits Case-IH and Ford / New Holland Round, Web Notes: The tractor yoke is 1-3/8" 6 spline with quick disconnect collar. The Implement yoke is 1-3/8" 21

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.