Safety Light, Amber, Metal Housing, Plastic Lens 4.4" x4.9" x6.2"

  • Mfr # A-28A42

  • Zoro # G901707555


product price:  $33.15
/ea

Key Features

Height
4.60" From Top Of Light To Bottom of Light Housing
Diameter
4.000" Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-28A42
Zoro #
G901707555
UPC #
67195866793
Country of Origin
United States

Dimensions

Height
4.60" From Top Of Light To Bottom of Light Housing
Diameter
4.000" Lens

Description

Safety Light, Amber, Metal Housing, Plastic Lens, Body Material: Metal, Body: Round, Bulb: 1157, Diameter: 4.000" Lens, Height: 4.60" From Top Of Light To Bottom of Light Housing, Lens: Plastic, Mounting: 2" Long, 1/2" Diameter Hollow Stud Mount, Notes 6: 2 Element, 1157 Bulb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.