Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Light, Amber, Plastic Housing, Plastic Lens 6" x4" x6"

  • Mfr # A-28A41

  • Zoro # G101707508


product price: $18.99
/ea

Key Features

Height
4.60" From Top Of Light To Bottom of Light Housing
Diameter
4.00" Lens
For Use With
Massey Ferguson - TRACTOR ; John Deere - TRACTOR ; Ford / New Holland - TRACTOR ; Case-IH - TRACTOR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-28A41
Zoro #
G101707508
UPC #
67195871311
Country of Origin
United States

Dimensions

Height
4.60" From Top Of Light To Bottom of Light Housing
Diameter
4.00" Lens

Details

For Use With
Massey Ferguson - TRACTOR ; John Deere - TRACTOR ; Ford / New Holland - TRACTOR ; Case-IH - TRACTOR

Description

Safety Light, Amber, Plastic Housing, Plastic Lens, Body Material: Plastic, Body: Round, Bulb: 1157, Diameter: 4.00" Lens, Height: 4.60" From Top Of Light To Bottom of Light Housing, Lens: Plastic, Mounting: 2" Long, 1/2" Diameter Hollow Stud Mount, Notes 2: 2 Wire Hookup, White Wire Ground, Red Wire Power, Notes 3: 2 Element, 1157 Bulb, Volt: 12 Volt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.