Zoro Homepage

Safety Light; Red, LED, 12 Volt 6.5" x4.5" x3"

  • Mfr # A-28A44

  • Zoro # G001707523


product price: $76.29
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Diameter
4.000" Lens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-28A44
Zoro #
G001707523
UPC #
67195867657
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
4.000" Lens

Details

For Use With (Systems)

Description

Safety Light; Red, LED, 12 Volt, Body Material: Metal, Body: Round, Diameter: 4.000" Lens, Diode: 25 Per Side, Lens: Acrylic, Mounting: Hollow stud mount (Includes nut & washers), Notes 2: Must use external flasher A-LED90 for flash option., Notes 4: 3 Wire: (1) White-Ground, (1) Black-Low Brightness & (1) Red-High Brightness, Volt: 12 Volt Systems Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.